Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 1344-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Forged serrated blades bolt lock
- Chrome-plated
- Flush pivot bolt
- One handed metal lock
- Ergonomic grips
- Lanyard hole
- Up to 22 ga stainless, 18 ga cold rolled steel
- Up to 22-gauge stainless, 18 gauge cold-rolled steel
Documents
Specifications
- Application:
- Cutting, Cold Rolled Steel, Stainless Steel
- Blade Length (in):
- 5 in
- Blade Material:
- Steel
- Blade Width (in):
- 9/10 in
- Color Finish Name:
- Red
- Cutting Capacity:
- 22 ga
- Direction of Cut:
- Right
- GSA Approved:
- No
- Handle Length (in):
- 5 in
- Handle Material:
- Plastic
- Handle Type:
- Ergonomic
- Height:
- 1-2/5 in
- Length:
- 10 in
- Material:
- Plastic, Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Offset, Aviation Snip
- Weight:
- 1 lb
- Width:
- 3-3/5 in