Frequently Purchased Together
Product Details
Product Details
- 6 in measuring wheel
- Reinforced locking pivot point
- Ergonomic handle
- Top break function
- Zero point indicator
- Locks when folded
- The Milwaukee 6 in Measuring Wheel was designed for extreme durability, increased ergonomics, and productivity
- Constructed of reinforced aluminum frames and reinforced folding joints, the Milwaukee measuring wheels are able to withstand the toughest jobsite conditions
- Durable locking pivot points help quickly fold the units for transportation and storage
- The pistol grip handles, designed to provide similar ergonomics to that of a power tool handle, fitting the hand of the user better than other wheels on the market
Documents
Specifications
- Automatic Shut-Off:
- No
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Silver
- Diameter:
- 6 in
- GSA Approved:
- No
- Handle Type:
- Ergonomic
- Height:
- 5 in
- Length:
- 19 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Measuring Wheel
- Weight:
- 2.4 lb
- Width:
- 8 in