Frequently Purchased Together
Product Details
Product Details
- 100Ft open reel steel long tape
- Smoothest retraction
- 50% Less stretch
- 1/2 in nylon bond steel blade
- Dual side printing
- Grime Guard™ blade wiper
- 3:1 Gear ratio
- Metal planetary gear system won't strip
- Lifetime limited warranty
Documents
Specifications
- Battery Type:
- Lithium-ion
- Coating:
- Nylon
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Handle Material:
- Metal
- Height:
- 10-1/2 in
- Length:
- 100 ft
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Open Reel Tape
- Weight:
- 2.47 lb
- Width:
- 7-3/4 in