Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1920-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The Milwaukee 10 in die cast torpedo level features sharpsite™ magnified vial technology for an accurate, clear reading from any position
- The 360 adjustable vial allows the user to set or identify any angle, and locking feature ensures all day accuracy when the level is taken in and out of pockets and pouches
- Amplified rare earth magnets attach to metal materials delivering 2x holding power over leading competitors
- The heavy duty die cast aluminum frame and drop prevention loop ensures lifetime durability and jobsite safety
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- Red
- Height:
- 1-1/5 in
- Length:
- 3-3/4 in
- Material:
- Die Cast
- Number of Tools Included:
- 1
- Tool Type:
- Levels
- Weight:
- 0.94 lb
- Width:
- 11-13/20 in