This product requires certification to purchase.

You last purchased this on
 
Milwaukee®

  • Fast #
  • Part #M48225230
  • Item #7223243
  • Manufacturer Part #48-22-5230
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

  • Fast #
  • Part #M48225230
  • Item #7223243
  • Manufacturer Part #48-22-5230
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 300Ft open reel steel long tape
  • Grime Guard™ industry's first blade wiper
  • 3/8 in nylon bond steel blade
  • 3:1 Metal planetary gears
  • Metal reinforced handle
  • Kink resistant blade
  • Requires Certification

Documents


Specifications

Battery Type:
Lithium-ion
Coating:
Nylon
Color Finish Name:
Silver
GSA Approved:
No
Handle Material:
Metal
Height:
14-1/2 in
Length:
300 ft
Material:
Steel
Number of Tools Included:
1
Tool Type:
Open Reel Tape
Weight:
5.05 lb
Width:
11-1/2 in