This product requires certification to purchase.

You last purchased this on
 
Milwaukee®

  • Fast #
  • Part #M48226100
  • Item #5132595
  • Manufacturer Part #48-22-6100
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

  • Fast #
  • Part #M48226100
  • Item #5132595
  • Manufacturer Part #48-22-6100
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Jaw length 1-3/5 in
  • Knife length 39/50 in
  • Iron carbide edge cutting edge more cuts over the life of the pliers
  • Fish tape puller on-board
  • Forged strength design
  • Crimper on-board for INS and NON-INS terminals
  • Comfort grips will not peel or dig into hands during extended use
  • Rust resistant
  • Requires Certification

Documents


Specifications

Color Finish Name:
Silver
Height:
1-1/10 in
Jaw Capacity (in):
1.77 in
Length:
9 in
Material:
Forged Alloy Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Lineman's Pliers
Weight:
1.15 lb
Width:
11-11/20 in