Frequently Purchased Together
Product Details
Product Details
- One handed swing lock, easy one handed use and remains locked while in pouch, spring loaded for easy opening
- Bolt cutter thread and cut #6 and # 8 bolts to preferred length
- Curved cutting blade for clean cuts through larger wire sizes
- Ergonomic handle form for increased comfort and better grip in the hand
- Rust protection increases tool life by reducing corrosion
- Lightweight design for maximum versatility and smooth one-handed use
- Limited lifetime warranty
Documents
Specifications
- Application:
- Solid Wire, Stranded Wire
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Red
- Cutting Capacity:
- #6;#8
- Depth:
- 3-1/2 in
- Handle Length (in):
- 4-1/5 in
- Handle Type:
- Ergonomic
- Height:
- 19/20 in
- Jaw Capacity (in):
- 2 in
- Length:
- 7-3/25 in
- Material:
- Metal, Steel
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Wire Stripper
- UL Listed:
- No
- Weight:
- 0.4 lb
- Width:
- 14/25 in