Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- REAM & PUNCH handles (patent pending) - deburr smooth pipe up to 2 in. and punch electrical knock outs
- Jaw capacity - up to 2 in. round pipe
- Hardened teeth for long gripping life
- Forged design for added strength; comfort grips will not peel
- Rust Resistant
- Forged design for added strength
Documents
Specifications
- Color Finish Name:
- Silver, Red
- Handle Material:
- Metal
- Height:
- 19/20 in
- Jaw Capacity (in):
- 2 in
- Jaw Depth (in):
- 1.36
- Length:
- 10 in
- Material:
- Forged Alloy Steel
- Number of Tools Included:
- 1
- Tool Type:
- Tongue & Groove Pliers
- Weight:
- 0.95 lb
- Width:
- 13 in