Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Jaw length 7/9 in and 1-1/3 in
- Knife length 3/4 in, 2 in
- Reaming handles and head up to 1-1/2 in
- Comfort grips will not peel or dig into hands during extended use
- Rust resistant
- Exposed metal handles for punching
- Jaw capacity up to 1 in pipe and up to 2 in pipe
- Forged strength design
Documents
Specifications
- Color Finish Name:
- Silver, Red
- Groove Positions:
- 7
- Height:
- 1-1/10 in
- Jaw Capacity (in):
- 1 in - 2 in
- Jaw Depth (in):
- 0.77 in - 1.36 in
- Length:
- 10 in
- Material:
- Forged Alloy Steel
- Number of Pieces:
- 2 Piece
- Number of Tools Included:
- 2
- Tool Type:
- Straight Jaw Pliers
- Weight:
- 1.365 lb
- Width:
- 5-3/4 in