This product has been replaced by
Manufacturer Part #48-22-1725
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 960-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Tape blade length 25 ft
- Tape blade width 25 mm
- Nylon bond blade protection
- Fractional scale
- Stamped steel belt clip
- 5-Point reinforced frame
- Optimized hook designed for scoring
- Lanyard ready
- These tapes are equipped with wear resistant nylon blade protection and an impact-resistant 5-point reinforced frame to withstand the jobsite
- An integrated stamped steel belt clip allows you to easily carry the tape measure with you around the jobsite
Documents
Specifications
- Battery Type:
- Lithium-ion
- Coating:
- Nylon
- Color Finish Name:
- Silver
- Height:
- 3 in
- Length:
- 3-10/77 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Tape Measure
- Weight:
- 0.94 lb
- Width:
- 1-13/20 in