Package Quantity Info:
Each: 1-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Forged, spring-loaded jaw
- Ergonomic Handle Design for Maximum Comfort and One-Handed Use
- Ratchet-Ready Handle Design for Maximum Speed and Torque
- Screwdriver Ready Through Hole Handle Design for Maximum Leverage and Break-Away Torque
- Pivoting Jaws up to 90 degrees for Access to Tight Spaces
- 1.25 in Capacity
Specifications
- Adjustable:
- Yes
- Color Finish Name:
- Silver
- Handle Material:
- Aluminum
- Handle Type:
- Ergonomic
- Height:
- 1-1/10 in
- Length:
- 14-1/10 in
- Material:
- Metal
- Maximum Capacity:
- 1-1/4 in
- Number of Tools Included:
- 1
- Tool Type:
- Wrench
- Weight:
- 5.6 lb
- Width:
- 5-3/5 in
- WrenchType:
- Basin