Frequently Purchased Together
Product Details
Product Details
- Forged, spring-loaded jaw
- Easy to adjust telescoping handle - 10 in. to 17 in. length
- Ergonomic handle design for maximum comfort and one-handed use
- Screwdriver ready through hole handle design for maximum leverage and break-away torque
- Ratchet-ready handle design for maximum speed and torque
- Pivoting jaws up to 9 degrees for access to tight spaces
Documents
Specifications
- Adjustable:
- Yes
- Color Finish Name:
- Silver
- Handle Material:
- Aluminum
- Handle Type:
- Ergonomic
- Height:
- 1-1/5 in
- Length:
- 15-1/20 in
- Material:
- Metal
- Maximum Capacity:
- 2-1/2 in
- Number of Tools Included:
- 1
- Tool Type:
- Wrench
- Weight:
- 5.6 lb
- Width:
- 5-3/5 in
- WrenchType:
- Basin