Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Overbite jaw - largest gripping surface
- Dual coil springs - for maximum durability and tool life
- Ergonomic handle form - designed for maximum comfort, won't dig into the palm
- Ergonomic hook jaw design - for easy detachment from the work piece
- Through hardened jaws - increased durability and grip
- Tether-ready handle loop
Specifications
- Application:
- Cutting
- Color Finish Name:
- Silver, Red
- Handle Material:
- Aluminum
- Handle Type:
- Ergonomic
- Height:
- 2-1/2 in
- Length:
- 24 in
- Material:
- Aluminum
- Pipe Capacity:
- 3 in
- Weight:
- 5.9 lb
- Width:
- 7-1/2 in