Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Adjustment screw gears designed for smooth adjustment
- Ergonomic handle form - maximum comfort, won't ding into the palm
- Chrome plated for rust protection and durability
- Proprietary adjustment screw - jaws won't back off
- Laser etched ruler for easy-to-read, accurate size adjustment
- Tether-ready handle loop
Documents
Specifications
- Application:
- Fastening
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Handle Type:
- Ergonomic
- Height:
- 19/20 in
- Jaw Capacity (in):
- 1-3/8 in
- Length:
- 10 in
- Material:
- Metal
- Maximum Capacity:
- 1-3/8 in
- Number of Pieces:
- 2 Piece
- Number of Tools Included:
- 2
- Thickness:
- 5/32 in
- Tool Type:
- Wrench
- Weight:
- 1.58 lb
- Width:
- 7-1/10 in
- WrenchType:
- Adjustable