Product Details
Product Details
- Number of pockets 28
- 2 Zippered pocket
- Part of the packout™ modular tool and accessories storage system
- Durable overmolded handle
- Reinforced side wall
- Impact resistant molded base attaches to other packout™ products
- All metal hardware
- Rugged metal zippers tape strap
- Modular connectivity with all packout™ components
Specifications
- Capacity:
- 1280 cu in
- Color Finish Name:
- Red/Black
- Depth:
- 10-9/10 in
- Height:
- 12-3/5 in
- Material:
- Ballistic
- Number of Compartments:
- 28
- Tool Storage Type:
- Tote
- Tool Type:
- Hand Tool Box
- Weight:
- 4.51 lb
- Width:
- 10-4/5 in