Package Quantity Info:
Each: 1 Case: 30-
Pick Up: 0 Available in Hilliard, OH - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Aggressive feed screw thread design allows the bit to be pulled through the wood faster, resulting in faster drilling
- Includes 3 Selfeed screws, 2 set screws and hex wrench
- Faster, more accurate drilling: aggressive feed screw design allows the bit to pull through fast
- Made of specialty steel alloy heat treated for maximum toughness and wear resistance
Specifications
- Application:
- Drilling
- Bit Sizes:
- 1 in - 2-9/16 in
- Blade Material:
- Alloy Steel
- Material:
- Steel
- Number of Pieces:
- 9 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Feed and Set Screw Kit
- Weight:
- 0.155 lb