6 in. Flat Boring Bit
6 in. Flat Boring Bit
Product Details
Product Details
- Economical: drill point and cutting edges can be resharpened for long life
- Clean holes: heat-treated carbon steel lets you bore clean holes quickly
- Versatile: ideal for boring small holes in wood, plastic, plywood and Formica
- Any angle, two lengths: add a 12 in. extension for deep-hole drilling
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 13/16 in
- Color Finish Name:
- Silver
- Drill Bit Type:
- Spade
- Height:
- 33/100 in
- Length:
- 2-1/2 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Flat Boring Bit
- Weight:
- 0.11 lb
- Width:
- 8-1/2 in