This product requires certification to purchase.

You last purchased this on
 
Milwaukee®

  • Fast #
  • Part #M48390572
  • Item #4355948
  • Manufacturer Part #48-39-0572
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

  • Fast #
  • Part #M48390572
  • Item #4355948
  • Manufacturer Part #48-39-0572
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel extends blade life
  • Versatile: designed for cutting common materials 5/32 in. to 3/16 in. thick and very hard materials 3/16 in. to 5/16 in. thick
  • Package of 3 blades
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
27 in
Blade Material:
High Speed Steel
Blade Thickness (in):
0.02 in
Blade Type:
Band Saw
Blade Width (in):
1/2 in
Color Finish Name:
Silver
Depth:
1/50 in
Height:
27 in
Length:
1/50 in
Material:
Alloy Steel
Number of Tools Included:
3
Package Quantity:
Pack of 3
Teeth Per Inch:
18
Tool Type:
Band Saw Blade
Weight:
1 lb
Width:
1/2 in