Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 485-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with chucks 48-66-1360, 48-66-1370 and 48-66-1381
- Use with key holder 48-66-4040
- Great value
- Easy replacement
Specifications
- Chuck Size:
- 3/8 in
- Chuck Type:
- Keyed
- Color Finish Name:
- Black
- Height:
- 5-22/25 in
- Length:
- 3-57/100 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Shaft Size:
- 1/4 in
- Tool Type:
- Chuck Key
- Weight:
- 0.17 lb
- Width:
- 3/4 in