Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1440-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Jam-free performance dual-flute design provides greater speed and control
- Up to 2X faster - optimized for cordless drills in high speed
- Rapid Strike™ tip - creates fast, accurate starts and generates less heat
- Up to 4X longer bit life - optimized geometry with black oxide coating to cut faster and produce less heat
- Up to 50% more holes per battery charge Greater user productivity
- Laser-engraved reference marks easily stop on any hole size
- 3-Flat Secure-Grip™ shanks reduces bit slippage in the chuck
- 1/8 in increments
- 10 Steps
- Made in USA
Documents
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1-3/8 in
- Bit Length:
- 3
- Bit Sizes:
- #5
- Coating:
- Black Oxide
- Color Finish Name:
- Silver
- Depth:
- 5-22/25 in
- Diameter:
- 1-3/8 in
- Drill Bit Type:
- Step
- Drilling Depth (in):
- 3 in
- Height:
- 1-11/20 in
- Length:
- 4-17/20 in
- Magnetic:
- No
- Material:
- Black Oxide
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 3/8 in
- Shank Style:
- 3-Flat
- Tool Type:
- Bit Set
- UL Listed:
- No
- Weight:
- 0.41 lb
- Width:
- 5-4/5 in