This product requires certification to purchase.

You last purchased this on
 
Milwaukee®

  • Fast #
  • Part #M48899212
  • Item #4824617
  • Manufacturer Part #48-89-9212
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

  • Fast #
  • Part #M48899212
  • Item #4824617
  • Manufacturer Part #48-89-9212
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1800
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • JAM-FREE Performance: Dual-flute design provides greater speed and control
  • Up to 2X faster: optimized for cordless drills in high speed
  • Rapid Strike™ tip: creates fast, accurate starts and generates less heat
  • Up to 4X longer bit life: optimized geometry with black oxide coating to cut faster and produce less heat
  • Up to 50% more holes per battery charge for more productivity
  • Laser-engraved reference marks easily stop on any hole size
  • 3-Flat secure-grip shanks reduce bit slippage in the chuck
  • Made in the USA
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1-3/8 in
Bit Sizes:
7/8 in - 1-3/8 in
Coating:
Black Oxide
Color Finish Name:
Silver
Depth:
4-7/10 in
Drill Bit Type:
Step
Drilling Depth (in):
4-7/10 in
Height:
1-3/4 in
Length:
4-7/10 in
Magnetic:
No
Material:
Black Oxide
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Shank Style:
Round
Tool Type:
Step Drill Bit
Weight:
0.495 lb
Width:
5-11/20 in