Package Quantity Info:
Each: 1-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Faster, more accurate drilling - center feed screw pilots the bit and allows the bit to pull through fast
- Long-lasting performance - bits are resharpenable and include two removable, replaceable feed screws
- Clean holes - inside cutting plane shaves the hole radius for clean, smooth holes without pressure
- Conveniently packaged - includes the most commonly used Selfeed bits and spur auger bits on the jobsite
Documents
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 7/8 in;1-1/8 in;1-1/4 in;1-1/2 in;1-3/4 in;2-1/8 in;2-9/16 in
- Color Finish Name:
- Red, Black
- Drill Bit Type:
- Self Feed
- Height:
- 13 in
- Length:
- 20-27/100 in
- Material:
- High Speed Steel
- Number of Pieces:
- 7 Piece
- Number of Tools Included:
- 2
- Shank Size:
- 3/8 in
- Shank Style:
- Hex
- Weight:
- 6.88 lb
- Width:
- 9-1/4 in