7/16 x 1-3/16 in. Arbor 1 Piece
7/16 x 1-3/16 in. Arbor 1 Piece
Product Details
Product Details
- 7/16 in. hex shank for greater gripping capability in the chuck
- High-speed steel construction provides strength and durability
- Fits all hole saws up to 1-3/16 in.
- Fits all drill chucks 1/2 in. and larger
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 1/4 in
- Color Finish Name:
- Black
- Depth:
- 8 in
- Diameter:
- 1-3/16 in
- Drill Bit Type:
- Hole Saw
- Height:
- 3/4 in
- Length:
- 8 in
- Material:
- Steel
- Maximum Capacity:
- 1/2 in
- Number of Pieces:
- 1 Piece
- Shank Size:
- 7/16 in
- Shank Style:
- Hex
- Tool Type:
- Arbor
- Weight:
- 0.24 lb
- Width:
- 3 in