Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Replaces M12™, M18™, V28®, and 9.6V - 28 V incandescent bulbs - LED replacement for most work lights
- 3X run-time - increased efficiency for all work lights
- 50,000 Hr. LED - lasts over 250X longer than 18 V incandescent Bulb
- Impact resistant - solid state light element does not fail when dropped coupled with a Limited Lifetime Warranty
- Limited Lifetime Warranty - full product replacement if electronics ever fail
- Compatible with Milwaukee® M12™, M18™, V28®, and most other major power tool work lights
Specifications
- Color Finish Name:
- Red
- Depth:
- 4-23/25 in
- Height:
- 83/100 in
- Length:
- 4-23/25 in
- Light Bulb Type:
- LED
- Power Source:
- Electric
- Tool Type:
- Work Light
- UL Listed:
- Yes
- Volts:
- 9.6V
- Weight:
- 0.06 lb
- Width:
- 6-89/100 in