Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 120 Pallet: 1080-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Reusable
- Removable
- 42-pleat
- Works with 0850-20 compact vacuum.
Specifications
- Brand Model Compatibility:
- M12™ 0850-20 Compact Vacuum
- CFM:
- 34 ft3/min
- Color Finish Name:
- Black, White
- Depth:
- 5-13/20 in
- ETL Listed:
- No
- Height:
- 3-1/20 in
- Length:
- 5-13/20 in
- Material:
- Fabric
- Power Source:
- Electric
- UL Listed:
- No
- Weight:
- 0.23 lb
- Width:
- 3-3/4 in