Frequently Purchased Together
Product Details
Product Details
- 11-Amp die grinder perform on Heavy duty grinding jobs
- Powerful 11-amp motor - delivers up to 14,500 RPM for faster grinding
- All ball and roller bearings - built for endurance
- Versatile chuck - accepts 1/4 in and 1/8 in collets for greater utility
- 9 ft. Fixed rubber cord
- Durable construction for long tool life
Specifications
- AMP:
- 11
- Arbor Hole Size:
- 1/4 in, 1/8 in
- CSA Certified:
- Yes
- Color Finish Name:
- Black, Grey, Red
- Cord Length:
- 9 ft
- Corded Cordless:
- Corded
- Diameter:
- 1/8 in
- ETL Listed:
- No
- Length:
- 21-1/2 in
- Material:
- Metal
- Number of Tools Included:
- 1
- Power Source:
- Electric
- RPM:
- 14500
- Tool Type:
- Die Grinder
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 7.8 lb
- Width:
- 6-49/55 in