This product requires certification to purchase.

You last purchased this on
 
Milwaukee®

  • Fast #
  • Part #M614131
  • Item #7223300
  • Manufacturer Part #6141-31
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

  • Fast #
  • Part #M614131
  • Item #7223300
  • Manufacturer Part #6141-31
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Powerful 11 Amp, 11,000 RPM motor: provides maximum performance and durability
  • Slim paddle design for increased control and reduced user fatigue
  • Tool-free accessory change: easily change all accessories without a wrench
  • Tool-free adjustable guard: provides quick guard installations and adjustments
  • Advanced airflow system: maximizes airflow and reduces debris ingress, improving motor life and performance
  • Debris baffles – protect internal components by deflecting damaging debris out of the airflow at the intake vents
  • Compatible with multiple grinder guards and flanges. see cross-reference guide below.
  • Requires Certification

Documents


Specifications

AMP:
11
Arbor Hole Size:
5/8 in - 11 in
CSA Certified:
No
Color Finish Name:
Red, Grey
Cord Length:
8 ft
Corded Cordless:
Corded
Depth:
3-13/50 in
Diameter:
4-1/2 in
ETL Listed:
No
Handle Type:
Straight
Height:
18-7/10 in
Length:
3-13/50 in
Material:
Metal, Plastic, Rubber
Number of Tools Included:
1
Power Source:
Electric
RPM:
12000
Tool Type:
Angle Grinder Paddle Lock-on
UL Listed:
Yes
Volts:
12V
Watts:
1400 W
Weight:
5.46 lb
Width:
6-1/50 in