Package Quantity Info:
Each: 1 Pallet: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Powerful 11 amp motor with CPT™ : provides maximum performance and durability
- All metal direct drive: delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
- CPT™ constant power technology: maintains cut speed in the toughest applications for optimal performance
- Balanced body design: allows tool to rest naturally and comfortably in users hands
- LED light: illuminates work surface for increased accuracy and productivity
- Job site Armor™ technology: proprietary composite material and crush zone barriers provide long lasting rugged protection
- Gear protecting clutch: extends gear and motor life by absorbing high impact forces caused by blade lock-ups
- Revolutionary cut visibility: slimmer motor housing increases user line of site delivering superior cut accuracy
- Debris protection system: delivers longer pulley life by removing debris during use
- Construction type grounded
Specifications
- AMP:
- 11
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 44-7/8 in
- CSA Certified:
- No
- Color Finish Name:
- Red, Black
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Cutting Capacity:
- 5 in
- Height:
- 21 in
- Length:
- 21 in
- Number of Tools Included:
- 1
- Portable:
- Yes
- Power Source:
- Electric
- RPM:
- 42
- Saw Type:
- Band
- Tool Type:
- Band Saw
- UL Listed:
- No
- Variable Speed:
- Yes
- Volts:
- 120V
- Weight:
- 14.5 lb
- Width:
- 6 in