1/2 in. 120V Drill
This product has been replaced by
Manufacturer Part #0299-20
Magnum® 1/2 in. 120V Drill
Product Details
Product Details
- Built to handle industrial and construction applications with ease
- Exclusive brush cartridge system changes brushes in less than one minute, and includes a spare set of brushes
- Powerful 5.5 Amp motor delivers up to 950 RPM, with trigger-speed control and reverse
- Heavy duty keyed chuck with holder Provides an industrial hold during drilling and fastening
- 8 ft 3-wire grounded rubber QUIK-LOK® Cord provides easy storage and field replacement
- Exclusive brush cartridge system Changes brushes in less than one minute, and includes a spare set of brushes
- 1/2 in - 20 Spindle
- Flat boring bit 1-1/2 in, auger 1-1/2 in and hole saw 4-1/2 in capacity in wood
- Double gear train
- Grounded
Specifications
- AMP:
- 5.5
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyed
- Collection:
- Magnum®
- Color Finish Name:
- Black, Grey, Red
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Handle Type:
- Side
- Height:
- 11-3/4 in
- Length:
- 10-1/2 in
- Material:
- Aluminum Alloy, Plastic
- Number of Tools Included:
- 1
- Power Source:
- Electric
- RPM:
- 950
- Tool Type:
- Drill
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 4.8 lb
- Width:
- 7 in