This product requires certification to purchase.

Corded 8 Amp 120V Drill

You last purchased this on
 
Milwaukee®

Magnum® Corded 8 Amp 120V Drill

  • Fast #
  • Part #M029920
  • Item #1725575
  • Manufacturer Part #0299-20
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Magnum® Corded 8 Amp 120V Drill

  • Fast #
  • Part #M029920
  • Item #1725575
  • Manufacturer Part #0299-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Built to handle industrial and construction applications with ease
  • Exclusive brush cartridge system changes brushes in less than one minute, and includes a spare set of brushes
  • Powerful 5.5 Amp motor delivers up to 950 RPM, with trigger-speed control and reverse
  • Heavy duty keyed chuck with holder Provides an industrial hold during drilling and fastening
  • 8 ft 3-wire grounded rubber QUIK-LOK® Cord provides easy storage and field replacement
  • Exclusive brush cartridge system Changes brushes in less than one minute, and includes a spare set of brushes
  • 1/2 in - 20 Spindle
  • Flat boring bit 1-1/2 in, auger 1-1/2 in and hole saw 4-1/2 in capacity in wood
  • Double gear train
  • Grounded
  • Requires Certification

Recommended Accessories


Specifications

AMP:
5.5
Chuck Size:
1/2 in
Chuck Type:
Keyed
Collection:
Magnum®
Color Finish Name:
Black, Grey, Red
Cord Length:
8 ft
Corded Cordless:
Corded
Handle Type:
Side
Height:
11-3/4 in
Length:
10-1/2 in
Material:
Aluminum Alloy, Plastic
Number of Tools Included:
1
Power Source:
Electric
RPM:
950
Tool Type:
Drill
UL Listed:
Yes
Volts:
120V
Weight:
4.8 lb
Width:
7 in