Manual 6 in. Multi-bit Cushion Grip Screwdriver
Manual 6 in. Multi-bit Cushion Grip Screwdriver
Frequently Purchased Together
Product Details
Product Details
- 13 unique functions
- Tri-material cushion grip handle
- Limited lifetime warranty
- 8 unique driver bits - P1, P2, SL 3/16, SL, SQ1, SQ2, ECX1, ECX2
Specifications
- ADA Compliant:
- No
- Battery Type:
- Lithium-ion
- Bit Sizes:
- #1, #2, 3/8 in, 1/2 in, 1/4 in, 3/16 in, 5/16 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Drive Type:
- Multi-bit
- GSA Approved:
- No
- Handle Length (in):
- 4-1/4 in
- Handle Type:
- Cushion Grip
- Height:
- 1-1/2 in
- Length:
- 7-1/2 in
- Magnetic:
- No
- Material:
- Steel
- Multi-Purpose:
- 13-in-1
- Number of Pieces:
- 1 Piece
- Power Source:
- Manual
- Shaft Length:
- 6 in
- Tool Type:
- Screwdriver
- UL Listed:
- No
- Weight:
- 0.51 lb
- Width:
- 1-1/2 in