Manual Combination 10 Piece Screwdriver
Manual Combination 10 Piece Screwdriver
Frequently Purchased Together
Product Details
Product Details
- UL® classified - tested and certified to insulated tool standards: IEC 60900:2012 ; ASTM F1505-10; NFPA 70E
- 1000V insulated protection offers uncompromising safety
- Meets OSHA insulated tool standard
- VDE & GS certified
- Dual layer insulation offers visual wear indication for tool replacement
- Flame retardant & impact resistant handle and shank
- Lanyard holes prevent tool drops and protect insulation from damage
- Visible ID markings allows for quick tool identification on jobsite
- Includes EVA foam fitted zipper carrying case
Specifications
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Drive Size:
- Combination
- Drive Type:
- Multi-bit
- GSA Approved:
- No
- Handle Length (in):
- 5 in
- Handle Material:
- Polycarbonate
- Handle Type:
- Insulated
- Height:
- 14-17/20 in
- Length:
- 12-3/10 in
- Magnetic:
- No
- Number of Pieces:
- 10 Piece
- Tool Type:
- Combination
- UL Listed:
- Yes
- Weight:
- 4.75 lb
- Width:
- 2-1/2 in