This product requires certification to purchase.

Manual Non Magnetic Multi-bit 14 Piece Screwdriver

You last purchased this on
 
Milwaukee®

Manual Non Magnetic Multi-bit 14 Piece Screwdriver

  • Fast #
  • Part #M48222881
  • Item #7740269
  • Manufacturer Part #48-22-2881
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Manual Non Magnetic Multi-bit 14 Piece Screwdriver

  • Fast #
  • Part #M48222881
  • Item #7740269
  • Manufacturer Part #48-22-2881
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 1152
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 13 unique functions
  • Tri-material cushion grip handle
  • Limited lifetime warranty
  • 8 unique driver bits - P1, P2, SL 3/16, SL, SQ1, SQ2, Standard Schrader, large Schrader
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Battery Type:
Lithium-ion
Bit Diameter(s) (In):
1/2 in
Bit Sizes:
5/16 in;3/8 in;1/2 in
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Drive Size:
1/4 in;5/16 in;3/8 in;1/2 in
Drive Type:
Multi-bit
Handle Length (in):
4 in
Handle Material:
Vinyl
Handle Type:
Cushion Grip
Height:
1-1/2 in
Length:
7-1/2 in
Magnetic:
No
Material:
Steel
Multi-Purpose:
13-in-1
Number of Pieces:
14 Piece
Number of Tools Included:
1
Power Source:
Manual
Shaft Length:
6 in
Shank Size:
6 in
Shank Style:
Straight
Tool Type:
Screwdriver
UL Listed:
No
Weight:
0.51 lb
Width:
1-1/2 in