Metal Pipe Saw
Metal Pipe Saw
Package Quantity Info:
Each: 1 Pallet: 768-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tool-free blade change
- Fast cuts through tough material
- Metal core body - increased durability
- Clamshell design - increased handle durability
- Rubber overmold grip
- Rust protection - increased tool life by reducing corrosion
- Versatile - designed to cut PVC/ABS plastic, plywood, wallboard and laminates
Specifications
- Adjustable:
- No
- Application:
- ABS, Laminate, PVC, Plywood
- Blade Length (in):
- 12 in
- Blade Material:
- Metal
- Color Finish Name:
- Black, Red, Silver
- Cutting Capacity:
- 12 in
- Handle Material:
- Rubber
- Height:
- 6-1/10 in
- IAPMO Listed:
- No
- Length:
- 16-1/2 in
- Material:
- Metal
- Number of Tools Included:
- 1
- Saw Type:
- Hand
- Teeth Per Inch:
- 10
- Tool Type:
- Saw
- Weight:
- 0.76 lb
- Width:
- 1-1/5 in