Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 60 Pallet: 1440-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 100 Lumens of Trueview™ high definition output
- IP67 rated waterproof and dustproof
- 6000 series aircraft aluminum body
- Removable metal clip
- Trueview™ high-definition output provides neutral white color and produces an even beam pattern for clearer visibility
- Protective rubber bite zone
- On/off and momentary-on button
- Impact and chemical-resistant lens
- Limited lifetime warranty (excludes batteries)
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Color Finish Name:
- Black
- Dimmable:
- No
- Height:
- 13/20 in
- Length:
- 5-39/100 in
- Light Bulb Type:
- LED
- Lumens:
- 100
- Material:
- Aluminum
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Penlight/Laser
- UL Listed:
- No
- Volts:
- 3VDC
- Weight:
- 0.14 lb
- Width:
- 13/20 in