This product requires certification to purchase.

MILWAUKEE GRIDIRON ZIP-TO-THIGH BIB OVERALL - BLACK REGULAR

You last purchased this on
 
Milwaukee®

MILWAUKEE GRIDIRON ZIP-TO-THIGH BIB OVERALL - BLACK REGULAR

  • Fast #
  • Part #M261B3XR
  • Item #7374266
  • Manufacturer Part #261B-3XR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

MILWAUKEE GRIDIRON ZIP-TO-THIGH BIB OVERALL - BLACK REGULAR

  • Fast #
  • Part #M261B3XR
  • Item #7374266
  • Manufacturer Part #261B-3XR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • GridIron™ reinforced high-wear areas
  • Tarnish resistant all-metal zippers
  • Durable metal buckles won’t bend or break
  • 100g high-loft insulation
  • GridIron™ Ripstop polyester is 3X more durable and 25% lighter than 12 oz cotton duck to survive the jobsite without the bulk of traditional work wear
  • Made to move with FreeFlex™ stretch panels that make it easy to crouch, and materials that do not require break in time
  • NO DAYS OFF™ weather protection provides wind and water resistance to outlast the elements
  • Adjustable waist provides 2 in. of flexibility for more comfortable layering
  • Utility chest pocket provides quick access to commonly used items and secure zipper storage for electronic devices and valuables
  • (2) front hand pockets, (2) large back pockets, (3) side leg pockets
  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
2 in
Length:
13 in
Product Type:
Coveralls
Width:
17 in