Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Precise Fit – Reduces Stripping
- Anti-Slip Tip – Laser Etched
- Long Lasting – High Strength Boron-Infused Steel
- Comfortable, Cushion Grip Handle
- Visible ID Markings
- Precision Control Knurled Shank (select models)
- Wrench Ready Bolster (select models)
- Includes: 5/16” SL x 6”, ¼” SL x 4”, 3/16” Cabinet x 6”, #1 Phillips x 3”, #2 Phillips x 4”, #3 Phillips x 6
- Available Tip Types: Cabinet, Phillips, and Slotted
- Available Shank Lengths: 3-inch to 6-inch
Documents
Specifications
- ASTM:
- No
- Bit Sizes:
- 5/16” SL, ¼” SL, 3/16”, #1 Phillips, #2 Phillips, #3 Phillips
- Color Finish Name:
- Red, Black
- Drive Type:
- Phillips, Slotted, Cabinet
- GSA Approved:
- No
- Handle Material:
- Acetate
- Handle Type:
- Cushion Grip
- Length:
- 7-23/25 in
- Magnetic:
- No
- Material:
- Metal, Plastic
- Number of Pieces:
- 6 Piece
- Number of Tools Included:
- 6
- Power Source:
- Manual
- Shaft Length:
- 6 in
- Shank Size:
- 6 in
- Tool Type:
- Screwdriver
- UL Listed:
- No
- Weight:
- 1.026 lb