This product requires certification to purchase.

100 ft. Battery Sewer Drum Machine

You last purchased this on
 
Milwaukee®

MX Fuel™ 100 ft. Battery Sewer Drum Machine

  • Fast #
  • Part #MMXF5001CP
  • Item #8077364
  • Manufacturer Part #MXF500-1CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

MX Fuel™ 100 ft. Battery Sewer Drum Machine

  • Fast #
  • Part #MMXF5001CP
  • Item #8077364
  • Manufacturer Part #MXF500-1CP
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3,600 Peak watts and 1,800 running watts for high draw tools and equipment
  • Provides efficient and portable power,anywhere
  • Fully compatible with the MX FUEL™ equipment system
  • Pure sine wave to protect the life of sensitive electronics
  • No emissions and durable role cage, ideal for indoors or outdoors
  • Long term savings by cutting gas, oil and maintenance costs
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Cable Length (ft):
100 ft
Collection:
MX Fuel™
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Fits Pipe Size:
3 in - 8 in
Height:
47 in
Length:
32-1/2 in
Material:
Plastic, Metal
Maximum Cleaning Distance:
200 ft
Maximum Drum Capacity:
3/4 in x 100 ft
Number of Pieces:
1 Piece
Number of Tools Included:
1
Power Source:
Battery, Cordless
RPM:
200
Tool Type:
Sewer Machine
UL Listed:
Yes
Weight:
104 lb
Width:
38 in