This product requires certification to purchase.

1800W 15A Portable Generator

You last purchased this on
 
Milwaukee®

MX Fuel™ 1800W 15A Portable Generator

  • Fast #
  • Part #MMXF0022XC
  • Item #9305401
  • Manufacturer Part #MXF002-2XC
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

MX Fuel™ 1800W 15A Portable Generator

  • Fast #
  • Part #MMXF0022XC
  • Item #9305401
  • Manufacturer Part #MXF002-2XC
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3600 Peak Watts and 1800 Running Watts for High Draw Tools
  • Compact Footprint for Use in Any Workspace
  • Compatible with ONE-KEY™ to Track and Manage
  • Efficient & Quiet Portable Power Anywhere
  • Part of the MX FUEL Equipment System
  • Pure Sine Inverter Protects Sensitive Electronics
  • No Emissions and Durable Role Cage, Indoor or Outdoor Use
  • Ground Fault Isolated for Jobsite Use
  • Powered by 1 Battery or 2 to Double the Runtime
  • Integrated Charger to Charge up to Two MX FUEL™ Batteries
  • Requires Certification

Documents


Specifications

AMP:
6
Collection:
MX Fuel™
Color Finish Name:
Black, Red
Height:
20-4/5 in
Ignition System:
Push Button Ignition
Length:
15 in
Material:
Plastic
Number of Tools Included:
1
Portable:
Yes
Power Source:
Battery
Tool Type:
Power Supply
UL Listed:
Yes
Volts:
120V
Watts:
1800 W
Weight:
12 lb
Width:
12 in