Cordless Core Drill Kit
MX Fuel™ Cordless Core Drill Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pressure Gauge
- Optimize performance for different applications
- AUTOSTOP™ kickback control prevents severe kickback
- ONE-KEY™ technology allows for tracking, tool security, and inventory management
- Water line and quick connect end for wet applications
- On-Board Work Lights
- LED leveling system helps users maintain accuracy through the application
Documents
Specifications
- AMP:
- 3
- Battery Type:
- Lithium-ion
- Bit Sizes:
- 6 in
- Collection:
- MX Fuel™
- Color Finish Name:
- Red/Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 9-29/100 in
- Length:
- 21-29/50 in
- Magnetic:
- No
- Material:
- Plastic
- Number of Pieces:
- 8 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1550
- Tool Type:
- Core Drill Kit
- Torque (In-Lbs):
- 740
- UL Listed:
- Yes
- Weight:
- 4.8 lb
- Width:
- 4-4/5 in