This product requires certification to purchase.

4-Light Tower Light and Charger Kit

You last purchased this on
 
Milwaukee®

MX Fuel™ Rocket™ 4-Light Tower Light and Charger Kit

  • Fast #
  • Part #MMXF0411XC
  • Item #8077383
  • Manufacturer Part #MXF041-1XC
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

MX Fuel™ Rocket™ 4-Light Tower Light and Charger Kit

  • Fast #
  • Part #MMXF0411XC
  • Item #8077383
  • Manufacturer Part #MXF041-1XC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easier transportation, superior ergonomics
  • Integrated charger and battery storage
  • Reinforced base
  • Durable steel tube design
  • Run flat tires
  • Kevlar strap with metal latch
  • Most portable 10' light, inside/outside
  • Fully compatible with the MX FUEL™ equipment system
  • 4 outriggers provide increased stability in uneven terrain
  • Motorized mast deploys light heads up to 10 ft in seconds
  • Requires Certification

Documents


Specifications

Battery Type:
Lithium-ion
Collection:
MX Fuel™ Rocket™
Color Finish Name:
Red, Black
Depth:
24-3/4 in
Height:
44 in
Length:
2-3/4 in
Light Bulb Type:
LED
Lumens:
27000
Material:
Aluminum, Plastic
Material Type:
Polypropylene
Number of Lights:
3
Power Source:
Battery
Tool Type:
Tower Light, Charger
UL Listed:
Yes
Volts:
18V
Weight:
108 lb
Width:
20-3/4 in