This product requires certification to purchase.

Sewer Drum Machine with POWERTREDZ™

You last purchased this on
 
Milwaukee®

MX Fuel™ Sewer Drum Machine with POWERTREDZ™

  • Fast #
  • Part #MMXF5011CP
  • Item #8077363
  • Manufacturer Part #MXF501-1CP
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

MX Fuel™ Sewer Drum Machine with POWERTREDZ™

  • Fast #
  • Part #MMXF5011CP
  • Item #8077363
  • Manufacturer Part #MXF501-1CP
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Power to clear roots at 200 Ft.
  • Mess contained; instant setup
  • Fully compatible with the MX FUEL™ equipment system
  • Clears 3 in. up to 8 in. sewer lateral lines
  • MX FUEL™ REDLITHIUM™ CP203 battery powers through multiple jobs on a single charge, bringing cordless mobility, safety, and power supply to the drain cleaning industry
  • Integrated drum brake stops drum from spinning quickly after pedal is released
  • Requires Certification

Specifications

Cable Length (ft):
100 ft
Collection:
MX Fuel™
Corded Cordless:
Corded
Diameter:
3/4 in
Fits Pipe Size:
3 in - 6 in
Height:
47 in
Length:
32-1/2 in
Maximum Cleaning Distance:
200 ft
Maximum Drum Capacity:
3/4 in x 100 ft
Number of Pieces:
3 Piece
Number of Tools Included:
1
Power Source:
Battery
RPM:
200
Tool Type:
Drum Machine
UL Listed:
Yes
Waterworks Application:
Drainage
Weight:
125 lb
Width:
22 in