This product requires certification to purchase.

1-1/4 x 16 x 18 in. SDS-Plus Drill Bit

You last purchased this on
 
Milwaukee®

MX4™ 1-1/4 x 16 x 18 in. SDS-Plus Drill Bit

  • Fast #
  • Part #M48207266
  • Item #7033948
  • Manufacturer Part #48-20-7266
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

MX4™ 1-1/4 x 16 x 18 in. SDS-Plus Drill Bit

  • Fast #
  • Part #M48207266
  • Item #7033948
  • Manufacturer Part #48-20-7266
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid head carbide delivers up to 5X longer life in concrete with rebar
  • Rebar guards for maximum durability in hard aggregate and rebar
  • Sharp centering tip for exact spot drilling in concrete and metal decking
  • Four cutter design prevents lock-up in rebar, reducing downtime
  • Variable flutes remove dust faster reducing heat and delivering up to 20% more holes per battery charge
  • German made
  • Meets ANSI B212.15 to fit common anchors
  • Wear mark indicator to show end of life and when bit no longer meets the ANSI requirement
  • Ideal for concrete with rebar and masonry
  • Fits all SDS-Plus rotary hammers
  • Requires Certification

Specifications

Application:
Concrete, Masonry
Bit Diameter(s) (In):
1-1/4 in
Bit Length:
18
Collection:
MX4™
Color Finish Name:
Bright
Diameter:
1-1/4 in
Drill Bit Type:
SDS Plus
Drilling Depth (in):
16 in
Height:
18 in
Length:
18 in
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
13/32 in
Shank Style:
SDS-Plus
Tool Type:
Hammer Drill Bit
UL Listed:
No
Weight:
44.68 lb
Width:
1-1/4 in