No Day Off™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- No Days Off™ weather protection provides wind and water resistance to outlast the elements
- Fitted hood designed to be worn comfortably under a hard hat without restricting vision
- Large front utility pockets with reinforced edges for extended life
- Rib knit cuffs and waist prevent hoodie from interfering with gloves or tool belts
- Double stitch reinforcement of critical seams
- Fleece lining blocks wind and provides warmth
- Extended neck and interior storm flap provide additional weather protection
- Interior zip pocket for electronic device storage
- Double layer forearm reinforcement
- Drawstring adjustable hood
Specifications
- Clothing Size:
- XL
- Collection:
- No Day Off™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 14 in
- Height:
- 1 in
- Length:
- 14 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Product Type:
- Hooded Sweatshirt
- Reusable:
- Yes
- Weight:
- 2 lb
- Width:
- 16 in