This product requires certification to purchase.

One Size Fits All Polyester in Black

You last purchased this on
 
Milwaukee®

One Size Fits All Polyester in Black

  • Fast #
  • Part #M503B
  • Item #7653490
  • Manufacturer Part #503B
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

One Size Fits All Polyester in Black

  • Fast #
  • Part #M503B
  • Item #7653490
  • Manufacturer Part #503B
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Blocks wind and provides extra warmth on and off the jobsite
  • One size fits all
  • Polyester material wicks sweat
  • Abrasion and snag resistant
  • 98% polyester, 2% spandex
  • Heavy Duty Latches
  • Reinforced Hinge
  • Requires Certification

Specifications

Clothing Size:
One Size Fits All
Color Finish Name:
Black
Depth:
11 in
Height:
9-1/20 in
Length:
11 in
Material:
Plastic
Material Type:
Polyester
Reusable:
Yes
Weight:
0.4 lb
Width:
1 in