This product requires certification to purchase.

1-5/8 in. 18 TPI Oscillating Saw Blade (Pack of 3)

You last purchased this on
 
Milwaukee®

Open-Lok™ 1-5/8 in. 18 TPI Oscillating Saw Blade (Pack of 3)

  • Fast #
  • Part #M49251153
  • Item #8950645
  • Manufacturer Part #49-25-1153
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Open-Lok™ 1-5/8 in. 18 TPI Oscillating Saw Blade (Pack of 3)

  • Fast #
  • Part #M49251153
  • Item #8950645
  • Manufacturer Part #49-25-1153
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Universal fit OPEN-LOK™ anchor for quick blade changes
  • High carbon steel ideal for cuts in clean wood, drywall, & PVC
  • Cut-away blade body shape for fast plunge cuts
  • Pro-curve cutting edge for greater control
  • Made In USA with global materials
  • Triple ground Japanese teeth for fast, clean cuts in hardwood
  • Raised open-lok anchor for flush cutting
  • Protective black oxide coating
  • 2-1/2 in. cutting width and 1-5/8 in. max plunge cut depth
  • Requires Certification

Specifications

Application:
Drywall, PVC, Wood
Blade Length (in):
1-5/8 in
Blade Material:
High Carbon Steel
Blade Thickness (in):
0.025 in
Blade Type:
Oscillating
Blade Width (in):
2-1/2 in
Coating:
Black Oxide
Collection:
Open-Lok™
Package Quantity:
Pack of 3
Teeth Per Inch:
18
Weight:
0.19 lb