This product requires certification to purchase.

1-5/8 in. 18 TPI Reciprocating Saw (Pack of 1)

You last purchased this on
 
Milwaukee®

Open-Lok™ 1-5/8 in. 18 TPI Reciprocating Saw (Pack of 1)

Brand image
You last purchased this on
 
Milwaukee®

Open-Lok™ 1-5/8 in. 18 TPI Reciprocating Saw (Pack of 1)

  • Fast #
  • Part #M49251241
  • Item #8950689
  • Manufacturer Part #49-25-1241
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bi-metal construction for extra life
  • Ideal for cutting wood with nails, non-ferrous metals, and PVC
  • Universal shank compatibility with most professional grade multi-tool brands
  • Adapter (48-90-0000) available
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
1-5/8 in
Blade Material:
Bi-metal, High Speed Steel
Blade Thickness (in):
0.025 in
Blade Type:
Reciprocating Saw
Blade Width (in):
2-1/2 in
Brand Model Compatibility:
M12 Multi Tool
Coating:
Black Oxide
Collection:
Open-Lok™
Color Finish Name:
Black
End Connection 1:
Universal
Height:
7/10 in
Length:
3-3/10 in
Material:
Bi-metal
Number of Pieces:
1 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 1
Teeth Per Inch:
18
Tool Type:
Multi-tool Blade
Weight:
0.125 lb
Width:
6-11/20 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com