2-1/5 in. Reciprocating Saw Blade (Pack of 3)
Open-Lok™ 2-1/5 in. Reciprocating Saw Blade (Pack of 3)
Product Details
Product Details
- Universal fit OPEN-LOK™ anchor for quick blade changes
- Titanium enhanced to extend blade life
- Cut-away blade body shape for fast plunge cuts
- Made In USA with global materials
- Protective black oxide coating
- Long lasting laser etching for clear and easy blade identification
- Bi-metal for up to 15X longer life vs high carbon steel blades
- Ideal for detail cuts in wood & nails, PVC and drywall
- Raised open-lok anchor for flush cutting
- 3/8 in. cutting width and 1-5/8 in. max plunge cut depth
Specifications
- Application:
- Drywall, Nails, PVC, Wood
- Blade Length (in):
- 2-1/5 in
- Blade Material:
- Bi-metal, High Speed Steel
- Blade Thickness (in):
- 0.03 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1-1/8 in
- Coating:
- Black Oxide
- Collection:
- Open-Lok™
- Color Finish Name:
- Black
- Package Quantity:
- Pack of 3
- Weight:
- 0.5 lb