This product requires certification to purchase.

3-19/25 in. Reciprocating Saw (Pack of 1)

You last purchased this on
 
Milwaukee®

Open-Lok™ 3-19/25 in. Reciprocating Saw (Pack of 1)

  • Fast #
  • Part #M49252261
  • Item #8950624
  • Manufacturer Part #49-25-2261
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Open-Lok™ 3-19/25 in. Reciprocating Saw (Pack of 1)

  • Fast #
  • Part #M49252261
  • Item #8950624
  • Manufacturer Part #49-25-2261
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1804
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Carbide grit for grout removal and cutting into brick, cement, drywall & plaster, and other abrasive materials
  • Universal shank compatibility with most professional grade multi-tool brands
  • Adapter (48-90-0000) available
  • Ideal for plunge cuts
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
2-1/4 in
Blade Material:
Carbide
Blade Thickness (in):
0.08 in
Blade Type:
Circular Saw
Blade Width (in):
25 in
Collection:
Open-Lok™
Color Finish Name:
Black, Gold
Height:
7/10 in
Length:
4-1/10 in
Material:
Carbide, Carbide Tipped
Number of Pieces:
1 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 1
Tool Type:
Circular Saw Blade
Weight:
0.09 lb
Width:
4-3/25 in