This product requires certification to purchase.

6-37/100 in. Reciprocating Saw Blade (Pack of 5)

Milwaukee®

Open-Lok™ 6-37/100 in. Reciprocating Saw Blade (Pack of 5)

  • Fast #
  • Part #M49252222
  • Item #8950674
  • Manufacturer Part #49-25-2222
3.6 out of 5 Customer Rating
Brand image
Milwaukee®

Open-Lok™ 6-37/100 in. Reciprocating Saw Blade (Pack of 5)

  • Fast #
  • Part #M49252222
  • Item #8950674
  • Manufacturer Part #49-25-2222
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Universal fit OPEN-LOK™ anchor for quick blade changes
  • No ground edge for safer glass work
  • Ideal for window work
  • Flexible blade for light scraping
  • Extra thin kerf, approx. 1/64 in.
  • Mushroom shape for versatile scraping edges
  • Solid stainless steel construction
  • Fast material removal
  • Long lasting laser etching for clear and easy blade identification
  • Requires Certification

Specifications

Application:
Sealant Corrosion Removal, Windows
Blade Length (in):
6-37/100 in
Blade Material:
Stainless Steel
Blade Thickness (in):
0.5 in
Blade Type:
Reciprocating Saw
Blade Width (in):
3-7/8 in
Collection:
Open-Lok™
Color Finish Name:
Silver
Package Quantity:
Pack of 5
UPC:
045242586462
Weight:
0.12 lb